Beli bottom bracket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Deep Groove Ball Bearing 5mm (Laher)
    Mulai

    Rp9.900

  2. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  3. NTN Miniature Ball Bearing
    Mulai

    Rp25.900

    NTN Miniature Ball Bearing
    atribut:
    • Race ring Shape: Miniature ball bearings
  4. ASB Deep Groove Ball Bearing 4mm (Laher)
    Mulai

    Rp7.900

  5. EZO Ball Bearing 690 Series Double Shield Type (Laher)
    Mulai

    Rp20.900

    EZO Ball Bearing 690 Series Double Shield Type (Laher)
    atribut:
    • Bearing Type: Metric Bearing
    • Material: 440 Stainless Steel, 52100 Chrome Steel
    • Closure: Pressed steel shield
    • Seals and Shields: Pressed Steel Shield
  6. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    29%
    Mulai

    Rp63.900

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    atribut:
    • Load Direction: radial
    • Flange: With flange
    • Outer Ring Type: With flange
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Shield Shape: Shielded on both sides
  7. ASB Deep Groove Ball Bearing 2RS Series (Laher)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.900

  8. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  9. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  10. NTN Deep Groove Ball Bearing 6800 ZZ Series (Laher)
    26%
    Mulai

    Rp27.900

    NTN Deep Groove Ball Bearing 6800 ZZ Series (Laher)
    atribut:
    • Race ring Shape: Deep groove ball bearings
  11. NTN Deep Groove Ball Bearing 6900 ZZ Series (Laher)
    Mulai

    Rp57.900

    NTN Deep Groove Ball Bearing 6900 ZZ Series (Laher)
    atribut:
    • Bearing Number: 6900
    • Material (Main Unit): High carbon chromium bearing steel
    • Load Direction: radial
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  12. V-Power Multiple V-Belt B Type (Vanbelt)
    Mulai

    Rp26.900

    V-Power Multiple V-Belt B Type (Vanbelt)
    Deskripsi:
    Konstruksi:1. Lapisan penguat campuran karet dan kanvas2. Cord/dawai tarik polyester3. Karet isolasi sintetis4. Karet sintetis yang di padatkan
    atribut:
    • Width (mm): 17
    • Thickness (mm): 11
    • Angle (°): 40
  13. BANDO Bancoran Bearing Light Load L 100 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    BANDO Bancoran Bearing Light Load L 100 Type
    Deskripsi:
    It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.
    atribut:
    • Shape: B
    • Color: Brown
  14. KRISBOW Plong Kulit Set
    Mulai

    Rp12.900

    KRISBOW Plong Kulit Set
    Deskripsi:
    Hollow Punch 2.5-10mm (9pcs) adalah alat yang digunakan untuk melubangi material seperti kayu, triplek, papan, softwood, Sheet Metal. Alat ini bekerja dengan cara dipukul menggunakan martil atau palu yang dipukul kepada punch sehingga membentuk lubang pada permukaan benda kerja. Alat ini terbuat dari material yang sangat kuat sehingga sangat awet dan tahan lama digunakan. Hollow Punch ini mempunyai ukuran 2.5-10mm. Hollow Punch sering digunakan di industri, pabrik atau bengkel.
Daftar Harga bottom bracket Terbaru October 2026
ASB Deep Groove Ball Bearing 5mm (Laher)Rp9.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
NSK Deep Groove Ball Bearing MC3J Type (Laher)Rp10.900
NTN Miniature Ball BearingRp25.900
ASB Deep Groove Ball Bearing 4mm (Laher)Rp7.900
EZO Ball Bearing 690 Series Double Shield Type (Laher)Rp20.900
NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with FlangeRp63.900
ASB Deep Groove Ball Bearing ZZ Series (Laher)Rp5.900
ASB Deep Groove Ball Bearing 2RS Series (Laher)Rp4.900
FAG Deep Groove Ball Bearing (Laher)Rp25.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)